• The item cannot be ordered due to missing prices.

Crossways spirit level 60 mm

Article no.: 467496 60

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of attachment holes 2
Length 60 mm
Width 45 mm
Height 10 mm
Type of product Vial

Identification numbers & Classifications

Article number 467496 60
EAN / GTIN 4007368093497

Description

Version:

Crossways spirit level for simultaneous alignment of two horizontal planes. Sturdy plastic casing with two attachment holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart