• The item cannot be ordered due to missing prices.

Light metal spirit level 200 mm

Article no.: 467490 200

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of measurement face prismatic
Material of the housing Aluminium
Scale divisions 0,6 mm/m
Length 200 mm
Width 22 mm
Height 22 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467490 200
EAN / GTIN 4030616369204
Manufacturer number 0

Description

Version:

Compact light metal spirit level of aluminium. Flat and Vee-form measuring faces. Consistent accuracy thanks to non-stressed mounting of the ground glass vials, with scale.

Application:

For easy adjustment of horizontal surfaces and shafts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart