• The item cannot be ordered due to missing prices.

Light metal spirit level, Length: 300mm

Article no.: 467030 300
Copy

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Error limit for overhead measurement 0.75 mm/m
Length 300 mm
Type of product Spirit level

Identification & Classification

Article number 467030 300
Copy
EAN / GTIN 4005069153588
Copy
Manufacturer/responsible person Stabila-Messgeräte Gustav Ullrich GmbH, Landauer Straße 45, 76855 ANNWEILER, Germany, www.stabila.com

Description

Version:

Body of rectangular profile. Unbreakable Perspex vials. Specially corrosion-resistant light metal alloy.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart