{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Magnet | switchable | |
Number of horizontal vials | 1 | |
Number of vertical vials | 1 | |
Through grip | no | |
Length | 250 mm | |
Type of product | Spirit level |
Article number | 467010 250 | |
EAN / GTIN | 4045197439116 | |
Manufacturer number | 467010 250 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |