• The item cannot be ordered due to missing prices.

Digital telescopic rule, Length: 3m

Article no.: 466030 3
New product

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Interface: Bluetooth interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0.7 m - 3 m
Error limit ±1 mm
Resolution 1 mm
Measurement technology digital
digital display yes
Interface Bluetooth interface
Power supply Battery-powered
Article no of the battery / rechargeable battery fitted 081591 LR6
Type of product Rule

Identification numbers & Classifications

Article number 466030 3
EAN / GTIN 4016054401683

Description

Version:

Features an integrated Bluetooth interface, a large, illuminated display and a very robust design. Integrated Bluetooth interface enables measurement values to be transferred directly to a smartphone, tablet or laptop. No need for special software for data transmission.

Supplied with:

Incl. batteries No. 081561 size LR6 and padded bag.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart