• The item cannot be ordered due to missing prices.

Stainless steel measuring tape in a frame 50 m

Article no.: 464850 50

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG II
    Band length 50 m
    Tape width 13 mm
    Type of tape start A
    overall length 310 mm
    Frame width 150 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 464850 50
    EAN / GTIN 4007368018575

    Description

    Version:

    Capsule: Indestructible plastic casing with soft finish surface. Storage is provided in the casing for the crank arm and the pull ring. Can be converted for left-hand use.
    Frame: Light metal frame with ball bearing mounted fast winding and folding crank.
    Tape: Patented tape start, flextop coating. Tape coating, made of transparent, highly flexible plastic, reliably prevents the tape from breaking at the start.
    Stainless tape of hardened chromium-nickel steel, transparently enamelled. Scale printed with clear, easy-to-read figures and graduations. Break-proof, with good flexibility. With cm graduations (first 20 cm graduated in mm).
    Sizes 20 and 30 with straight side pieces, size 50 with Vee side pieces.

    Note:

    Versions with 100 m length, or with inch graduations, or with start of scale type B / C available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart