{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 10 m | |
Tape width | 10 mm | |
Capsule length | 79 mm | |
Capsule width | 20 mm | |
Capsule height | 79 mm | |
Type of product | Measuring tape |
Article number | 462390 10 | |
EAN / GTIN | 4007368006497 | |
Manufacturer | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de |