• The item cannot be ordered due to missing prices.

Self-adhesive measuring tape 3 m

Article no.: 462384 3

Select article variation and quantity

Length of tape (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 3 m
Tape width 10 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462384 3
EAN / GTIN 4007368115342

Description

Version:

White lacquered steel tape measure, corrosion-proof. Wear-resistant, mm graduations. Ideal for workbenches. Resistant to oil and chemicals. Tape thickness 0.5 mm.
With scale from left to right.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart