• The item cannot be ordered due to missing prices.

Tape measure with extra-strong protective casing, with magnetic end hook 5/25 m

Article no.: 462338 5/25

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG II
    Tape width 25 mm
    Body length 67 mm
    Body width 28 mm
    Body height 63 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 462338 5/25
    EAN / GTIN 4975364028426
    Manufacturer number GM550MTL215Y

    Description

    Version:

    Your sturdy G-Lock tape measure with extra-strong protective casing. Non-slip casing. Sliding end hook secured with 3 rivets. Automatic tape return and stop. Shock absorber reduces the impact at tape return. Easy to read scale on the front and back. Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance. Supplied with belt clip.
    with magnetic end hook.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart