{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG II | |
Band length | 5 m | |
Band length | 192 in | |
Tape width | 19 mm | |
Body length | 70 mm | |
Body width | 70 mm | |
Body height | 36 mm | |
Reversible reading | mm / inch | |
Type of product | Measuring tape |
Article number | 462225 192 | |
EAN / GTIN | 4007368099208 |