• The item cannot be ordered due to missing prices.

Tape measure twoCOMP Inch graduations, Tape length: 312in

Article no.: 462220 312

Select article variation and quantity

Tape length (in) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 8 m
Band length 312 in
Tape width 25 mm
Body length 80 mm
Body width 80 mm
Body height 45 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462220 312
EAN / GTIN 4007368113201

Description

Version:

Pocket tape measure with inch graduations. Graduations inch/inch (upper and lower edges).
Sturdy tape mechanism and handy belt clip. Body of impact-resistant ABS plastic with easy-grip soft components for secure handling. With push button for tape lock and automatic return with damping. White matt steel tape with black inch and feet graduated markings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart