• The item cannot be ordered due to missing prices.

Tape measure 2 m

Article no.: 462070 2

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG I

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG I
    Band length 2 m
    Tape width 13 mm
    Body length 62 mm
    Body width 26 mm
    Body height 59 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 462070 2
    EAN / GTIN 4062406095505
    Manufacturer number 462070 2

    Description

    Version:

    A particularly high-quality tape measure with a body made from glass-fibre-reinforced polyamide and automatic tape return. For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene. Plain bearings with Teflon ensure smooth action and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. Aluminium profile inserted on the underside for precise standing. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart