• The item cannot be ordered due to missing prices.

Flexible steel rule narrow, stainless matted, scale from zero mid-point 300 mm

Article no.: 461818 300

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG II
    Material Stainless steel, INOX
    Length 300 mm
    Cross-section width 13 mm
    Cross-section thickness 0.5 mm
    Type of product Straight edge

    Identification numbers & Classifications

    Article number 461818 300
    EAN / GTIN 4062406255039
    Manufacturer number 461818 300

    Description

    Version:

    Made of stainless spring steel. Clean, electrolytically applied, black graduations and figures with smooth surface. Easy to read. Rounded edges to prevent injuries.
    Upper and lower edges both with 1 mm graduations. Scale from zero mid-point.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart