• The item cannot be ordered due to missing prices.

Workshop straight edge of steel without graduations 2000 mm

Article no.: 461300 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2,000 mm
Cross-section width 40 mm
Cross-section thickness 5 mm
Type of product Workshop straight edge

Identification numbers & Classifications

Article number 461300 2000
EAN / GTIN 4045197206961
Manufacturer number 461300 2000

Description

Version:

Without mm graduation. Of steel, faces finish ground and polished.

Note:

Please note additional carriage charge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart