{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,000 mm | |
Cross-section width | 40 mm | |
Cross-section thickness | 5 mm | |
Type of product | Straight edge |
Article number | 461200 1000 | |
EAN / GTIN | 4045197206916 | |
Manufacturer number | 461200 1000 |
This article |
Recommendations |
|
---|---|---|
Workshop straight edge of steel with graduations, Length: 1000mm |
||
Scale divisions | mm / inches | |
Length | 1,000 mm | 1,000 mm |
with chamfer | yes | |
Material | anodised aluminium alloy | |
Cross-section width | 40 mm | 50 mm |
Cross-section thickness | 5 mm | 5 mm |
Type of product | Straight edge | Straight edge |