{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 866 | |
Error limit | 0.06 mm | |
Shape | A | |
Material | Stainless steel, INOX | |
Length | 2,000 mm | |
Cross-section width | 50 mm | |
Cross-section thickness | 10 mm | |
Type of product | Straight edge |
Article number | 461005 2000 | |
EAN / GTIN | 4045197206831 | |
Manufacturer number | 461005 2000 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Steel rule Form A stainless steel 2000 mm |
|||||
Error limit | 0.06 | 0.06 | 0.15 | 0.15 | 0.7 |
Length | 2,000 | 2,000 | 2,000 | 2,000 | 2,000 |
Norm | DIN 866 | DIN 866 | DIN 866 | DIN 866 | EG II |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | ||
Cross-section width | 50 | 50 | 40 | 40 | 30 |
Cross-section thickness | 10 | 10 | 8 | 8 | 1 |
Type of product | Straight edge | Straight edge | Straight edge | Straight edge | Straight edge |