• The item cannot be ordered due to missing prices.

Flat straight edge 1000 mm

Article no.: 460300 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Standard: DIN 874

Product details

Technical Data

Standard DIN 874
Accuracy 0
Flatness tolerance of the checking faces 0.012 mm
Shape A
Shape description rectangular cross section
Material Special steel
Length 1,000 mm
Cross-section width ±0.2 mm 59.3 mm
Cross-section height ±0.2 mm 11.5 mm
Type of product Flat straight edge

Identification numbers & Classifications

Article number 460300 1000
EAN / GTIN 4045197206640
Manufacturer number 460300 1000

Description

Version:

The straight edges are made of special steel, ground all round.
With rectangular cross-section.

Application:

For high-precision fine inspection work.

Note:

Stainless version available ex works.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart