• The item cannot be ordered due to missing prices.

Straight carbide scriber HM

Article no.: 458780 HM

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 152 mm
    Type of product Scriber

    Identification numbers & Classifications

    Article number 458780 HM
    EAN / GTIN 4062406738518
    Manufacturer number 458780 HM

    Description

    Version:

    Carbide scriber with extremely high wear resistance. Very precise marking line thanks to the 30° angle and special geometry of the carbide tip. 6 mm hexagonal handle. Straight shape.

    Application:

    Particularly suitable for marking extra hard materials.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart