• The item cannot be ordered due to missing prices.

Spring dividers with points, Length L: 130mm

Article no.: 457005 130

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip exchangeable no
Opening width 80 mm
Shank cross-section 7×7 mm
Length L 130 mm
Type of product Dividers

Identification numbers & Classifications

Article number 457005 130
EAN / GTIN 4067263783558
Manufacturer number 457005 130

Description

Version:

Sturdy design with long arms, made of tool steel. Points and measuring faces ground and hardened. Solid spindle with adjusting nut for quick and fine adjustment. Annular spring provides constant spring tension.
With fixed points.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart