{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Stock length | 300 mm | |
Shank cross-section | 30×5 mm | |
Flange width | 105×65 mm | |
Material | Steel | |
Surface | galvanised | |
Type of product | Flange square |
Article number | 456600 300 | |
EAN / GTIN | 4062406094584 |