{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Right angle tolerance | based on DIN 875/2 | |
Length of long arm | 120 mm | |
Length of short arm | 80 mm | |
Shank cross-section | 20×5 mm | |
Material | Stainless steel, INOX | |
Packaging | sturdy box | |
Type of product | Mitre square |
Article number | 455400 120X80 | |
EAN / GTIN | 4045197206008 | |
Manufacturer number | 455400 120X80 |