• The item cannot be ordered due to missing prices.

Precision protractor, Beam length: 300mm

Article no.: 453800 300

Select article variation and quantity

Beam length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 360 degrees
Scale divisions 1 arc min.
Spindle pitch 1 degrees
Error limit ±2 arc min.
Beam length 300 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Protractor

Identification numbers & Classifications

Article number 453800 300
EAN / GTIN 4045197294623

Description

Version:

Error-free reading. The degree values are easily and clearly readable on a magnified 4×90° scale. The arc minutes are just as easily readable on a satin chrome-plated barrel with black scale markings. With double scale for both measurement directions. Easy to handle quick adjustment and fine adjustment for the arc minute values. Satin chromium plated anti-glare reading parts.

Supplied with:

1 stock square 60×90 mm for setting.

Optional extras:

Clamp No. 453520 (for fixing to scribers No. 445152445222), attachment square No. 453600.

Spare part:

Measuring beam No. 453510. Magnifying glass No. 453820 size 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart