{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 1000×500 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.12 mm | |
Shank cross-section | 50×10 mm | |
Type of product | Try squares |
Article number | 452600 1000X500 | |
EAN / GTIN | 4045197205865 | |
Manufacturer number | 452600 1000X500 |