• The item cannot be ordered due to missing prices.

Bevelled square with axially sliding straight edge stainless, accuracy class 00

Article no.: 450030

Select article variation and quantity

Unit price incl. VAT
  • Norm: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 875/00
Accuracy 00
Right angle tolerance 0.007 mm
Material Stainless steel, INOX
all parts hardened
Straight edge length 60 mm
Straight edge cross-section 4×4 mm
Base body width 40 mm
Base body height 10 mm
Base body depth 22 mm
Packaging sturdy box
Type of product Bevel square

Identification numbers & Classifications

Article number 450030
EAN / GTIN 4045197443823
Manufacturer number 450030

Description

Version:

High precision body with continuously adjustable sliding bevelled straight edge.
All measuring faces ground and lapped; square through hardened.

Application:

For inspection work using the light gap principle.
The sliding straight edge also allows inspection work to be carried out on short, chamfered offsets, recesses etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart