• The item cannot be ordered due to missing prices.

Bevel edge square, flat version stainless, accuracy class 00 100X70 mm

Article no.: 450010 100X70
  • Standard: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 875/00
Right angle tolerance 0.003 mm
Length of long arm 100 mm
Length of short arm 70 mm
Shank cross-section 20×5 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Bevel square

Identification numbers & Classifications

Article number 450010 100X70
EAN / GTIN 4045197443953
Manufacturer number 450010 100X70

Description

Version:

Very high accuracy. With two bevelled straight edges on the long blade.
Through hardened and stress-relieved. Test faces ground and lapped, other faces ground.

Application:

For inspection work using the light gap principle.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart