• The item cannot be ordered due to missing prices.

Pair of double Vee blocks with clamp 45X40 mm

Article no.: 447000 45X40

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for shaft ⌀ 6 mm - 30 mm
    all parts hardened
    Length 45 mm
    Width 40 mm
    Height 36 mm
    Weight each 0.5 kg
    Type of product Vee block

    Identification numbers & Classifications

    Article number 447000 45X40
    EAN / GTIN 4045197205001
    Manufacturer number 447000 45X40

    Description

    Version:

    Hardened steel, stress-relieved and precision ground in pairs. Flatness and parallelism tolerance 0.01 mm. Different depths of Vee-section; 2 support faces. Sturdy bench clamp with handle for clamping the components.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart