• The item cannot be ordered due to missing prices.

Pair of Vee blocks, Length×Width: 100X40mm

Article no.: 446600 100X40

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876/1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
for shaft ⌀ 6 mm - 40 mm
Length 100 mm
Width 40 mm
Height 30 mm
Weight each 0.6 kg
Type of product Vee block

Identification numbers & Classifications

Article number 446600 100X40
EAN / GTIN 4045197234407
Manufacturer number 446600 100X40

Description

Version:

Of dense non-porous special casting. Machined as a pair, Vee angle 90°.
Vee blocks and base face ground. Flatness and parallelism tolerance 0.01 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart