• The item cannot be ordered due to missing prices.

Contact point set, Contents (pieces): 11

Article no.: 445400 11

Select article variation and quantity

Contents (pieces) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 11
Type of product Contact point

Identification & Classification

Article number 445400 11
EAN / GTIN 4059192017156
Manufacturer number 4429019
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Suitable for:

Digital height gauges GARANT HG1 No. 445355, Digimar 817 CLT No. 445375 and Digimar 816 CLT No. 445325.

Content:

Carrier for measuring probe with shank 6 mm: No. 445410 size T6/100
Carbide washer ⌀ 15 mm: No. 445412 size 15
Cylinder ⌀ 10 mm: No. 445413 size 10
Carbide taper ⌀ 30 mm: No. 445414 size 30
Depth contact point including carrier (TMT120): No. 445415 size 120
M2 carrier with measuring probe: No. 445416 size 2
Carrier for measuring probe with shank 8 mm: No. 445410 size T8
Carbide balls ⌀ 4 mm; 6 mm; 10/60 mm; 10/100 mm: No. 445420 size K4/30; K6/40; K10/60; K10/100

Supplied with:

Including plastic box.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart