{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Marking height | 300 mm | |
Scale divisions | 0.01 mm | |
Height of numerals | 12 mm | |
Error limit | 0.03 mm | |
Interface | USB interface; USB interface | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Column cross section | 35×12 mm | |
Measured value saving | Once-off setting of the zero position | |
Preset function | yes | |
Battery life approx. | 20,000 h | |
Measurement technology | digital | |
Base length | 149 mm | |
Base width | 100 mm | |
Type of product | Height gauge and marking device |
Article number | 445136 300 | |
EAN / GTIN | 4946368859248 |
This article |
Recommendations |
||
---|---|---|---|
Digital height gauge and marking-out system with data output, Marking height: 300mm |
|||
Scale divisions | 0.01 mm | 0.01 mm | 0.01 mm |
Power supply | Battery-powered | Battery-powered | Battery-powered |
Error limit | 0.03 mm | 0.05 mm | 0.04 mm |
Base length | 149 mm | 135 mm | 165 mm |
Base width | 100 mm | 90 mm | 110 mm |
Article no of the battery / rechargeable battery fitted | 081560 357 | 081560 357 | 081560 CR2032 |
Type of product | Height gauge and marking device | Height gauge and marking device | Height gauge and marking device |