{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Marking height | 300 mm | |
Vernier | 1/50 mm | |
Error limit | 0.06 mm | |
Column cross section | 28×9 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
Base length | 135 mm | |
Base width | 90 mm | |
Type of product | Height gauge and marking device |
Article number | 443805 300 | |
EAN / GTIN | 4045197204714 | |
Manufacturer number | 443805 300 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vernier height gauge with magnifying glass 300 mm |
||
Marking height | 300 | 300 |
Error limit | 0.06 | 0.05 |
Column cross section | 28×9 | 30×12 |
Vernier | 1/50 | 1/50 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Measurement technology | analogue | analogue |
Type of product | Height gauge and marking device | Height gauge and marking device |