• The item cannot be ordered due to missing prices.

Small comparator stand, Type: 80

Article no.: 442934 80

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 876/0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/0
Throat 60 mm
Maximum measuring height 110 mm
Column ⌀ 24.4 mm
Table length 80 mm
Table width 80 mm
Overall height 210 mm
Weight 2.5 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442934 80
EAN / GTIN 4045197551269
Manufacturer number 442934 80

Description

Version:

Strong cast iron base with rigid column and sturdy indicator holder. The table is hardened, ground, and lapped. Indicator holder ⌀ 8 mm.
Table face with dust grooves. Sturdy version without fine adjustment.
Flatness ≤ 5 µm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart