• The item cannot be ordered due to missing prices.

Mechanical measuring stand (with magnetic base), Throat: 240mm

Article no.: 441600 240

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Throat 240 mm
Length of jointed arm L1 110 mm
Length of jointed arm L2 101 mm
Connection thread M8
Alignment of connecting thread side
Magnetic force 1,000 N
Type of product measuring stand

Identification numbers & Classifications

Article number 441600 240
EAN / GTIN 4062406735135
Manufacturer number 441600 240

Description

Version:

Mechanic measuring stand with central clamping – all joints are rigidly clamped by means of the central boring head. Clamping force can be steplessly adjusted. Large rubberised handwheel (⌀ approx. 45 mm or approx. 55 mm) for easy tightening and releasing of the clamp. The dial indicator mounting on the jointed arm rotates 360°, can be twisted 180° and is suitable for dial indicators with shank ⌀ 6 and 8 mm or vee block. Connection thread for magnetic base M8, connection thread for jointed arm at the top M6.
Stand with magnetic base and ergonomic rotary switch. High performance ferrite magnet with ground contact faces on the back and ground Vee underneath for placing on shafts and cylindrical bodies. Plastic enclosure of the magnetic base for easy handling, enhanced shock protection and thermal insulation.

Supplied with:

Measuring stand with magnetic base No. 440620 size 1.

Optional extras:

Holder for measuring stand No. 442100 and 442104.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart