• The item cannot be ordered due to missing prices.

Measuring stand with fine adjustment at the magnetic base N0

Article no.: 441195 N0

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross arm ⌀ D1 8 mm
    Cross arm length L1 110 mm
    Column ⌀ D2 10 mm
    Column height L2 120 mm
    Connection thread M5 external thread
    Magnetic force 320 N
    Magnetic base length 40 mm
    Magnetic base width 30 mm
    Magnetic base height 35 mm
    Type of product measuring stand

    Identification numbers & Classifications

    Article number 441195 N0
    EAN / GTIN 7290005397318

    Description

    Version:

    3-point clamping of the measuring arm with very short clamping travel for high ease of use. Very low applied force generates sustained stable clamping.
    Generously dimensioned frame for very high system stiffness. Vario dial indicator holder for shank ⌀ 6mm, 8mm, 3/8 inch, lever dial indicator with dovetail slide and dial indicators with loop at rear.
    Fine adjustment at the magnetic base. Advantage when adjusting µm lever dial indicators, as the column is not affected by the force applied.

    Optional extras:

    Measuring microscope No. 440401.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart