{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross arm ⌀ D1 | 16 mm | |
Cross arm length L1 | 225 mm | |
Column ⌀ D2 | 16 mm | |
Column height L2 | 260 mm | |
Connection thread | M8 external thread | |
Magnetic force | 1,000 N | |
Magnetic base length | 75 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441190 N2 | |
EAN / GTIN | 7290005395055 |