• The item cannot be ordered due to missing prices.

Mini measuring stand with permanent magnet and ball joint, Type: LC6200

Article no.: 441185 LC6200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of jointed arm L1 38 mm
Length of jointed arm L2 38 mm
Connection thread M5
Magnetic force 300 N
Magnetic base ⌀ 30 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441185 LC6200
EAN / GTIN 7290005393150

Description

Version:

Compact measuring stand with strong permanent magnet for simple positioning in restricted working areas. Vario dial indicator holder for shank ⌀ 8 mm and lever dial indicators wih dovetail guide.
Three ball joints with central clamping for quick and easy positioning.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart