• The item cannot be ordered due to missing prices.

Magnetic measuring stand with fine adjustment at the column 120SF

Article no.: 441180 120SF

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Throat 178 mm
    Length of jointed arm L1 56 mm
    Length of jointed arm L2 51 mm
    Connection thread at bottom M5
    Magnetic force 320 N
    maximum loading 2.7 kg
    Magnetic base length 36 mm
    Magnetic base width 30 mm
    Magnetic base height 36 mm
    Type of product measuring stand

    Identification numbers & Classifications

    Article number 441180 120SF
    EAN / GTIN 4045197713186
    Manufacturer number 441180 120SF

    Description

    Version:

    Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole.
    Standard dial indicator mounting for clamping shank ⌀ 6 mm, ⌀ 8 mm and dovetail, fine adjustment at the indicator holder.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart