{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 220 mm | |
Connection thread | M8 | |
Alignment of connecting thread | centre | |
Magnetic force | 800 N | |
Magnetic base length | 64 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441100 220 | |
EAN / GTIN | 4260180710878 | |
Manufacturer number | 105251 | |
Manufacturer | Hörger & Gäßler OHG Präzisionsteile, Weinstraße 35, 89567 SONTHEIM/BRZ, Germany, www.hoerger-gaessler.de |