• The item cannot be ordered due to missing prices.

Stand base with hydraulic fine adjustment 2

Article no.: 440865 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Switchable magnet
Magnetic force 1,000 N
Connection thread M10
Alignment of connecting thread side
Length 81 mm
Width 50 mm
Height 55 mm
Type of product Magnetic foot

Identification numbers & Classifications

Article number 440865 2
EAN / GTIN 4260180711141
Manufacturer number 106349

Description

Version:

With hydraulic fine adjustment.
Powerful switched magnets with Vee sole. Switching by rotary handle.

Suitable for:

Measuring stands No. 440795; 440800; 440840 size 400 to 550.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart