{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 300 mm | |
Connection thread | M8 external thread | |
Alignment of connecting thread | centre | |
Magnetic force | 800 N | |
Magnetic base length | 60 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 440800 300 | |
EAN / GTIN | 4260180710038 | |
Manufacturer number | 104318 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hydraulic magnetic measuring stand (with base) with mechanical fine adjustment at the indicator holder 300 mm |
|||
Connection thread | M8 external thread | M8 | M8 |
Throat | 300 mm | 300 mm | 300 mm |
Alignment of connecting thread | centre | side | |
Magnetic force | 800 N | 1,000 N | 1,000 N |
Magnetic base width | 50 mm | 56 mm | |
Magnetic base height | 55 mm | 58 mm | |
Type of product | measuring stand | measuring stand | measuring stand |