{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2270 | |
Measuring range per direction | 0.4 mm | |
Scale divisions | 0.01 mm | |
Measurement ball ⌀ | 2 mm | |
Pivot range | 2×110 degrees | |
Contact point length | 17.4 mm | |
Gauging force | 0,3 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 40 mm | |
Packaging | sturdy box | |
Type of product | Lever dial indicator |
Article number | 436261 0,4/40 | |
EAN / GTIN | 4946368675688 | |
Manufacturer number | 513-404-10E |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Lever dial indicator contact point length 17.4 mm 0,4/40 mm |
|||
Clamping shank ⌀ h6 | 8 | 8 | 8 |
Gauging force | 0,3 | 0,15 | 0,15 |
Measurement ball ⌀ | 2 | 2 | 2 |
Pivot range | 2×110 | 2×110 | 2×110 |
Packaging | sturdy box | sturdy box | sturdy box |
Measurement technology | analogue | analogue | analogue |
Type of product | Lever dial indicator | Lever dial indicator | Lever dial indicator |