{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 878 | |
Measuring range | 0.5 mm - 20 mm | |
Scale graduations | 0.01 mm | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Taper measuring gauge |
Article number | 435172 0,5-20 | |
EAN / GTIN | 2050001055743 | |
Manufacturer number | 19400000 | |
Manufacturer | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de |