• The item cannot be ordered due to missing prices.

Novometer contour measuring gauge 245-330 mm

Article no.: 435170 245-330

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.1 mm
Measuring range 245 mm - 330 mm
Power supply Mains operated
Type of product Contour measuring tool

Identification numbers & Classifications

Article number 435170 245-330
EAN / GTIN 2050001951342
Manufacturer number 62400070

Description

Version:

Novometer contour measurement gauge for measuring internal diameters of round, oval or regular polygon bores. For measuring resilient components.

Note:

Version with digital display or with slip clutch for reproducible gauging force available on request. Version for measuring external diameters available on request. Stationary version with table available as a support for the workpiece. Novometer with reading of 0.01 mm available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart