• The item cannot be ordered due to missing prices.

Setting device ESU 4,5-160 mm

Article no.: 435140 4,5-160

Select article variation and quantity

Adjustment range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adjustment range 4.5 mm - 160 mm
Setting resolution fu (without taking gauge block quality into account) 2 µm
Type of product Internal precision setting device

Identification numbers & Classifications

Article number 435140 4,5-160
EAN / GTIN 2050001048059
Manufacturer number 12500001

Description

Version:

ESU setting device for exact setting of internal precision bore gauges to the desired nominal dimension by means of gauge blocks. Anvils made of carbide, lapped to gauge block quality. Horizontal and vertical setting options.

Optional extras:

Stand base for vertical use available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart