• The item cannot be ordered due to missing prices.

Measuring pins for measuring range 50 − 100 mm Carbide 100 mm

Article no.: 435096 100

Select article variation and quantity

Measuring ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring ⌀ 100 mm
    Measuring range 50 mm - 100 mm
    Type of product Measuring pin

    Identification numbers & Classifications

    Article number 435096 100
    EAN / GTIN 2050001950741
    Manufacturer number 10600031

    Description

    Application:

    For setting to a different measurement ⌀.

    Suitable for:

    SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart