• The item cannot be ordered due to missing prices.

Probe for OSIMESS internal precision bore gauges, Application range: 2,80-3,20mm

Article no.: 435015 2,80-3,20

Select article variation and quantity

Application range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range 2.8 mm - 3.2 mm
Type of product Probe

Identification numbers & Classifications

Article number 435015 2,80-3,20
EAN / GTIN 2050001055859
Manufacturer number 62600022

Description

Version:

OSIMESS tips for small diameters from 1.0 to 11.5 mm (without gauging pin). In carbide for size 0.95-1.15 to size 3.80-4.20. In DLC coating as from size 4.15-4.80.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart