• The item cannot be ordered due to missing prices.

Inductive length measuring probe, axial, Type: GT21

Article no.: 434775 GT21

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±1 mm
Repeatability 0.01 µm
Linearity error limit (L = meas. length in mm) 0.2 + 3 × L³ µm
Measurement pin lifting mechanical
Contact point travel 4.3 mm
Manufacturer's designation GT21
Compatibility TESA
Protective bellows Nitrile
IP Index of Protection IP 65
Measuring force at electrical zero 0.63 N
Type of product Probes

Identification numbers & Classifications

Article number 434775 GT21
EAN / GTIN 7630041112351
Manufacturer number 03210904

Description

Version:

Versatile precision length measuring probes.
  • Precision ball-bearing longitudinal measuring pin.
  • High precision due to electronic measurement signal amplification.
  • Clamping shank ⌀ 8 mm, can be clamped on the entire length.
  • Due to ball bearings, resistant to fluctuations in temperature and lateral forces.
  • Outstanding electro magnetic screening.
The TESA length measurement probe is characterised by excellent repeatability, consistency and a long working life.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.

Optional extras:

Measuring tips, measuring force springs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart