This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Inductive length measuring probe, plug-in, Type: 1300MA

Article no.: 434750 1300MA
  • IP Index of Protection: IP 64

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±2 mm
Repeatability 0.1 µm
Deviation from linearity at ± 0.5 mm 0.4 µm
Deviation from linearity at ± 1.0 mm 1.5 µm
Manufacturer's designation P 1300MA
Compatibility Mahr
IP Index of Protection IP 64
Measuring force at electrical zero 0.75 ±0.15 N
Type of product Probes

Identification numbers & Classifications

Article number 434750 1300MA
Manufacturer number 4400180

Description

Version:

Inductive length measuring probe with Mahr or Tesa semi-base attachment compatibility. Very robust, on ball guides and shielded against EMC influences by nickel-iron alloy. Very high linearity over the entire measurement range.
Vacuum lifter.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.
Ideal for measuring devices - because the plug connection is directly on the probe.

Supplied with:

Operating instructions, connection cable (2.5m).

Optional extras:

Measuring force spring, extension cable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart