{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | ± 1 up to ± 10000 µm | |
Reversible reading | mm / inch | |
maximum resolution | 0.01 µm | |
Interface | Digimatic interface | |
Power supply | Mains-powered | |
Length | 130 mm | |
Width | 95 mm | |
Height | 50 mm | |
Weight | 1 kg | |
Type of product | Display unit |
Article number | 434735 DUO | |
EAN / GTIN | 2050002040861 | |
Manufacturer number | 830DUO0000 |