• The item cannot be ordered due to missing prices.

Millimar C 1200 compact length measuring gauge, Type: 1200M

Article no.: 434707 1200M

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface; Digimatic interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±3 to ±5000 µm
Adjustable scale 0.2 / 1 / 2 / 10 / 20 / 100 / 200 / 500 µm
Display digital
Reversible reading mm / inch
maximum resolution 0.1 µm
Interface RS232C interface; USB interface; Digimatic interface
Power supply Mains operated; Battery-powered
Length 150 mm
Width 130 mm
Height 170 mm
Weight 1 kg
Compatibility Mahr
Type of product Display unit

Identification & Classification

Article number 434707 1200M
EAN / GTIN 4059192063528
Manufacturer number 5312012
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Compact casing with high-resolution, sharp contrast TFT colour display. Connection for 1 inductive probe. Display can be tilted steplessly for the optimum viewing angle The direction of reading can be switched over. Selectable mains and battery operation.

Function:

  • Dynamic measurement functions: Max, Min, Max-Min.
  • Centring of the display at the centre of the tolerance limits.
  • Password protection for the menu

Application:

As display for one inductive probe for simple measurement tasks (+ A, − A). Ideal for stationary and portable use in the workshop and manufacturing shop.
For inductive probes compatible with Mahr.

Supplied with:

Supplied with plug-in power supply (115 − 230 V, 50 − 60 Hz).

Optional extras:

Data cable No. 498938.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart