• The item cannot be ordered due to missing prices.

Absolute dial indicator solar 0.01 mm reading 12,5 mm

Article no.: 434070 12,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; USB interface
  • IP Index of Protection: IP 42
  • Measured value saving: once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 12.5 mm
    Error limit 0.02 mm
    Interface USB interface; USB interface
    IP Index of Protection IP 42
    Gauging force ≤ 1.5 N
    Clamping shank ⌀ h6 8 mm
    Measured value saving once-off setting of the zero position
    Measurement technology digital
    Body ⌀ 59 mm
    Thickness of housing 29.2 mm
    Power supply Battery-powered
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 434070 12,5
    EAN / GTIN 4946368631288
    Manufacturer number 543-505B

    Description

    Version:

    Digital dial indicator with large LCD display. Power supply via high-efficiency solar cells in conjunction with a super-capacitor. The display can be zeroed in any position (origin), reversal of direction of measurement (±).

    Function:

    IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Optional extras:

    Data cable No. 497080, spare and special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart